2-Hook Robe Hook in Matte Black
Vettis® 2-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1470-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vettis®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-1/4 in
- UPC:
- 034449846172
- Width:
- 4-3/8 in