This product requires certification to purchase.

2 in. Zinc Handle Kit in Polished Chrome

You last purchased this on
 
Brizo

Vettis 2 in. Zinc Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP92353PC
  • Item #7378649
  • Manufacturer Part #RP92353PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Vettis 2 in. Zinc Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP92353PC
  • Item #7378649
  • Manufacturer Part #RP92353PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2601
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vettis
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Height:
5 in
Material:
Zinc