24 in. Towel Bar in Luxe Nickel
Vettis™ 24 in. Towel Bar in Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vettis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 4 in