5 in. Drawer Pull in Brilliance® Luxe Nickel
Vettis® 5 in. Drawer Pull in Brilliance® Luxe Nickel
Product Details
Product Details
- Mounting hardware (8-32 UNC screw) included with product
- All metal construction
- Finishes match full Vettis™ suite
Documents
Specifications
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-1/2 in
- Hardware Type:
- Drawer Pull
- Height:
- 81/100 in
- Length:
- 5 in
- Material:
- Zinc
- Style:
- Modern
- Width:
- 13/16 in