Multi Function Hand Shower in Chrome
Vettis® Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- 3-function handshower: H2Okinetic® Spray, Massage Spray and Pause
- 60" - 82" stretchable finished metal hose
- Wall mount bracket with integrated hose connection
- ADA compliance applies to RP92007 handshower only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 12 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- WaterSense Labeled:
- Yes