Single Handle Pressure Balancing Valve Trim in Luxe Nickel
Vettis® Single Handle Pressure Balancing Valve Trim in Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Red/Blue temperature markings
- RP91024 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-13/16 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No