Trip Lever in Matte Black
Vettis Trip Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-19/100 in
- Handle Material:
- Zinc
- Length:
- 10-1/8 in
- Material:
- Zinc
- Width:
- 1-7/16 in