This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Brizo

Vettis® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT67488PC
  • Item #7378537
  • Manufacturer Part #T67488-PC
4.7 out of 5 Customer Rating
Brand image
Brizo

Vettis® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT67488PC
  • Item #7378537
  • Manufacturer Part #T67488-PC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • 60" - 82" stretchable, finished metal hose
  • Trim only, must order rough R64707 separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Vettis®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-63/100 in
Faucet Center Size:
9 in - 16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
10 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Multi
Spout Height:
8-81/100 in
Spout Type:
Standard
Spray Type:
H2Okinetic®
Trim Only:
Yes
Tub Spout Reach:
8-7/8 in
Tub Spout Type:
Diverter
UPC:
034449849036
WaterSense Labeled:
Yes