This product requires certification to purchase.

VETTIS: 3F ESCUTCHEON & GASKET

You last purchased this on
 
Brizo

Vettis VETTIS: 3F ESCUTCHEON & GASKET

  • Fast #
  • Part #DRP92467NK
  • Item #7378131
  • Manufacturer Part #RP92467NK
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Vettis VETTIS: 3F ESCUTCHEON & GASKET

  • Fast #
  • Part #DRP92467NK
  • Item #7378131
  • Manufacturer Part #RP92467NK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1118
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vettis
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
47/50 in
Faucet Part Type:
Escutcheon Kit
Height:
4-1/2 in
Material:
Zinc
Width:
1-13/16 in