This product requires certification to purchase.

VETTIS: DIVERTER TRIM NUT & O-RING

You last purchased this on
 
Brizo

Vettis® VETTIS: DIVERTER TRIM NUT & O-RING

  • Fast #
  • Part #DRP92469
  • Item #7378493
  • Manufacturer Part #RP92469
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Vettis® VETTIS: DIVERTER TRIM NUT & O-RING

  • Fast #
  • Part #DRP92469
  • Item #7378493
  • Manufacturer Part #RP92469
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 11040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Vettis®
Depth:
1-3/50 in
Handle Material:
Brass
Height:
1-19/50 in