This product requires certification to purchase.

VETTIS: DIVERTER TRIM SLEEVE

You last purchased this on
 
Brizo

Vettis VETTIS: DIVERTER TRIM SLEEVE

  • Fast #
  • Part #DRP92470BL
  • Item #7378154
  • Manufacturer Part #RP92470BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Vettis VETTIS: DIVERTER TRIM SLEEVE

  • Fast #
  • Part #DRP92470BL
  • Item #7378154
  • Manufacturer Part #RP92470BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 11040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vettis
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-19/50 in
Faucet Part Type:
Sleeve
Height:
1-63/100 in
Material:
Zinc