VETTIS: SENSORI THERMOSTATIC EXTENSION KIT
Vettis VETTIS: SENSORI THERMOSTATIC EXTENSION KIT
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3 in
- Faucet Part Type:
- Extension Kit
- Height:
- 3-1/2 in
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov