VETTIS: SET SCREW BUTTON WRENCH
Vettis VETTIS: SET SCREW BUTTON WRENCH
Product Details
Product Details
Specifications
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/50 in
- Faucet Part Type:
- Hardware Kit
- Height:
- 1 in
- Material:
- Metal