This product requires certification to purchase.

VETTIS: SET SCREW BUTTON WRENCH

You last purchased this on
 
Brizo

Vettis VETTIS: SET SCREW BUTTON WRENCH

  • Fast #
  • Part #DRP92502NK
  • Item #7378520
  • Manufacturer Part #RP92502NK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Vettis VETTIS: SET SCREW BUTTON WRENCH

  • Fast #
  • Part #DRP92502NK
  • Item #7378520
  • Manufacturer Part #RP92502NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 11904
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vettis
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3-19/50 in
Faucet Part Type:
Hardware Kit
Height:
1 in
Material:
Metal