This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Luxe Nickel

You last purchased this on
 
Brizo

Vettis® Wall Mount Toilet Tissue Holder in Luxe Nickel

  • Fast #
  • Part #D695088NK
  • Item #7378475
  • Manufacturer Part #695088-NK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Vettis® Wall Mount Toilet Tissue Holder in Luxe Nickel

  • Fast #
  • Part #D695088NK
  • Item #7378475
  • Manufacturer Part #695088-NK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Vettis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
7-11/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-31/100 in
IAPMO Listed:
No
Length:
7-11/16 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-5/16 in
Width:
3-5/16 in