Wall Mount Toilet Tissue Holder in Matte Black
Vettis Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-31/100 in
- Hardware Included:
- Yes
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-11/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/16 in
- Width:
- 3-5/16 in