1 in. Zinc Handle Kit in Polished Chrome
Virage® 1 in. Zinc Handle Kit in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1 in
- Material:
- Zinc
- Number of Handles:
- Single Handle