60 W 6-5/8 in. 1-Light C7 Sconce in Chrome
Virage® 60 W 6-5/8 in. 1-Light C7 Sconce in Chrome
Frequently Purchased Together
Product Details
Product Details
- 10 7/8" high
- Wall mounted
- Requires one C7 lamp, up to 60W
- Can be mounted up or down
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-63/100 in
- Height:
- 10-22/25 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Zinc
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 4-7/8 in