Hand Shower in Lumicoat Chrome
Virage® Hand Shower in Lumicoat Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 2-13/100 in
- WaterSense Labeled:
- No