Left-Hand Trip Lever in Luxe Gold
Virage® Left-Hand Trip Lever in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- The twists and flourishes of old world wrought iron find bold new expression in the Virage® Bath collection
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 11 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- Width:
- 3-1/2 in