Left-Hand Trip Lever in Venetian Bronze
Virage® Left-Hand Trip Lever in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Length:
- 11 in
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in