This product requires certification to purchase.

Shower Arm in Brilliance® Polished Nickel

Brizo

Virage® Shower Arm in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP62603PN
  • Item #3985424
  • Manufacturer Part #RP62603PN
5 out of 5 Customer Rating
Brand image
Brizo

Virage® Shower Arm in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP62603PN
  • Item #3985424
  • Manufacturer Part #RP62603PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 588
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-19/100 in
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
034449632959
WaterSense Labeled:
No
Width:
3 in