This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D81330BN
  • Item #3910248
  • Manufacturer Part #81330-BN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D81330BN
  • Item #3910248
  • Manufacturer Part #81330-BN
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 672
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8" H2Okinetic® single function raincan showerhead
  • Finished spray face
  • Gpm: 2.5 at 80 psi
  • H2O Kinetic® technology
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-3/4 in
Length:
3-3/4 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
WaterSense Labeled:
Yes
Width:
8 in