This product requires certification to purchase.

Single Function Showerhead in Luxe Gold

You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Luxe Gold

  • Fast #
  • Part #D87330GL
  • Item #7561822
  • Manufacturer Part #87330-GL
4.8 out of 5 Customer Rating
Single Function H2Okinetic® Spray Showerhead

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Single function 6 in. square raincan showerhead
  • Finished spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Length:
6 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com