This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Brushed Nickel

You last purchased this on
 
Brizo

Virage® Two Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #DT70430BN
  • Item #7886558
  • Manufacturer Part #T70430-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Virage® Two Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #DT70430BN
  • Item #7886558
  • Manufacturer Part #T70430-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-19/50 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
18.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
3-9/100 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-5/8 in
Spout Type:
Standard Spout
Tub Spout Reach:
11-5/8 in
Valve Type:
Disc Valve