This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold®

Brizo

Virage® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold®

  • Fast #
  • Part #D65430LFGLECO
  • Item #7561861
  • Manufacturer Part #65430LF-GL-ECO
4.1 out of 5 Customer Rating
Brand image
Brizo

Virage® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold®

  • Fast #
  • Part #D65430LFGLECO
  • Item #7561861
  • Manufacturer Part #65430LF-GL-ECO
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-11/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
12-43/125 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
9-9/16 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
UPC:
034449860796
WaterSense Labeled:
Yes