120V 15A Monoxide Alarm Relay
120V 15A Monoxide Alarm Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Works with BRK Smoke and Heat Alarms and Smart interconnect BRK CO alarms
- Form-C contacts that switch between normally open and closed contacts
- 120-volt AC-powered.
- Maximum contact rating:120-volt AC and 30-volt DC; Resistive-15 amps; Motor-1/3 horsepower
- 10-Year Limited Warranty
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential, Multi-Family
- CSA Certified:
- CSA 6.19
- Height:
- 1-1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 3-1/2 in
- Package Quantity:
- 1
- Power Source:
- Electric
- Product Type:
- Relay
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- Time Delay:
- No
- UL Listed:
- UL 217/UL 2034/UL 539/UL S531/UL CS530
- Volts:
- 120V
- Width:
- 5 in