120V AC/DC Smoke Alarm 9V Alkaline Battery
This product has been replaced by
Manufacturer Part #1046836
120V AC/DC Smoke Alarm 9V Alkaline Battery
Product Details
Product Details
- 9V Alkaline Battery Backup
- Latching alarm indicator - remembers which unit initiated an alarm
- Single button test/silence
- Smart Technology - helps reduce the number of nuisance alarms
- Perfect Mount - allows for easy alignment of alarm
- Dust Cover
Specifications
- ADA Compliant:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Diameter:
- 5-3/5 in
- Height:
- 5-59/100 in
- Length:
- 5-69/100 in
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .61 lb
- Width:
- 2-1/4 in