3V Battery AC/DC Photo Smoke Alarm with Escape Light in White
This product has been replaced by
Manufacturer Part #1046726
3V Battery AC/DC Photo Smoke Alarm with Escape Light in White
Product Details
Product Details
- AC Powered with 10-Year Sealed Battery Backup
- Integrated Smoke Alarm & Strobe Light – saves time & money! Requires only one junction box
- Smart Strobe – Separate flash patterns to distinguish between smoke and carbon monoxide
- 177 Candela Synchronized LED – Powerful LED strobe light provides effective visual warning intended to waken hearing impaired residents. When multiple units installed, strobes flash in unison
- 1Hz Flash Rate – Meets ADA, ANSI 117.1, and NFPA 72
- Optipath 360 TechnologyTM – Provides 360 degrees of direct access to the smoke sensing chamber
- Slim design
- 10-Year Limited Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Diameter:
- 5-1/5 in
- Height:
- 5-1/4 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Power Source:
- Hardwired, Battery
- Product Type:
- Combination Smoke Detector with LED Strobe
- Volts:
- 120V
- Weight:
- .86 lb
- Width:
- 3 in