This product requires certification to purchase.

9V Battery Operated

You last purchased this on
 
BRK Electronics

9V Battery Operated

  • Fast #
  • Part #BCO400B
  • Item #3302861
  • Manufacturer Part #CO400B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BRK Electronics

9V Battery Operated

  • Fast #
  • Part #BCO400B
  • Item #3302861
  • Manufacturer Part #CO400B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
  • End of Life Signal provides audible notification alarms needs to be replaced
  • Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • Single Button Test/Silence
  • 7-Year Limited Warranty
  • Requires Certification

Specifications

Application:
Commercial, Residential, Multi-Family
Battery Size:
9V
Height:
3-3/10 in
Length:
5-1/2 in
Power Source:
Battery
UL Listed:
Yes
Volts:
9V
Width:
1-83/100 in