9V Battery Power Smoke & Carbon Monoxide Combination Alarm
This product has been replaced by
Manufacturer Part #1046864
9V Battery Power Smoke & Carbon Monoxide Combination Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 684-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Electrochemical carbon monoxide sensor, the most accurate available
- Single button test and silence
- Alarm latch to easily identify initiating alarm after alarm condition has subsided
- Low battery latch to visually identify which unit is in low battery condition
- Alarm silence to temporarily silence nuisance alarms
- Ability to silence low battery chirp for up to 8 hours
- Intelligent Sensing Technology™ helps reduce the number of nuisance alarms
- Perfect mount allows for easy alignment of alarm
- Includes dust cover, mounting anchors, and screws
- End of life signal provides audible notification that alarm needs replacement
Specifications
- ADA Compliant:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Diameter:
- 5-3/5 in
- Height:
- 5-59/100 in
- Length:
- 5-69/100 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- .59 lb
- Width:
- 2-1/4 in