AC/DC Smoke Alarm
AC/DC Smoke Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- DIRECT WIRE-IN WITH 9V BATTERY BACKUP: Hardwired with battery backup for protection during power outages.
- PERFECT MOUNT FOR EASY INSTALLATION: Mounting bracket keeps the alarm secure over a wide rotation range for ideal alignment.
- LATCHING ALARM INDICATOR: Visually identifies unit that initiated alarm or low battery
- INTERCONNECT: Interconnects with most First Alert and BRK alarms. When one alarm sounds, all compatible alarms sound (up to 12 smoke alarms and 6 other alarms).
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch easy access button.
- DUST COVER: Keeps alarm clean during construction.
Documents
Specifications
- Battery Size:
- 9V
- Color Finish Name:
- White
- Height:
- 1-9/10 in
- Length:
- 5-3/5 in
- Power Source:
- AC, Battery Back Up
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-3/5 in