AC/DC Smoke Alarm with 10 Year Battery
AC/DC Smoke Alarm with 10 Year Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 156-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 10-YEAR FACTORY SEALED BATTERY BACK UP: 10-years of continuous protection with no battery change required and protection during power outages.
- ADVANCED SMOKE & CO PROTECTION: Advanced sensing technology for earlier warning and less nuisance alarms
- LATCHING ALARM INDICATOR: Visually identifies unit that initiated alarm or low battery.
- SMART INTERCONNECT: Interconnects with most First Alert and BRK alarms. When one alarm sounds, all compatible alarms sound (up to 12 smoke alarms and 6 other CO/heat alarms).
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch easy access button.
- DUST COVER: Keeps alarm clean during construction.
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 2-1/4 in
- Length:
- 5-69/100 in
- Power Source:
- AC, Battery Back Up
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-69/100 in