This product requires certification to purchase.

AC/DC Smoke & Carbon Monoxide Combo Alarm

You last purchased this on
 
BRK Electronics

AC/DC Smoke & Carbon Monoxide Combo Alarm

  • Fast #
  • Part #B1046871
  • Item #10517670
  • Manufacturer Part #1046871
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
BRK Electronics

AC/DC Smoke & Carbon Monoxide Combo Alarm

  • Fast #
  • Part #B1046871
  • Item #10517670
  • Manufacturer Part #1046871
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIRECT WIRE-IN WITH AA BATTERY BACKUP: Hardwired with battery backup for protection during power outages.
  • PERFECT MOUNT FOR EASY INSTALLATION: Mounting bracket keeps the alarm secure over a wide rotation range for ideal alignment.
  • SMART INTERCONNECT: Interconnects with most First Alert and BRK alarms. When one alarm sounds, all compatible alarms sound (up to 12 smoke alarms and 6 other CO/heat alarms).
  • TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch easy access button.
  • DUST COVER: Keeps alarm clean during construction.
  • Requires Certification

Specifications

Battery Size:
9V
Color Finish Name:
White
Height:
1-9/10 in
Length:
5-3/5 in
Power Source:
AC, Battery Back Up
Product Type:
Smoke Alarm
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
5-3/5 in