AC Smoke and Carbon Monoxide Combo with 10 year 9V Lithium Battery
This product has been replaced by
Manufacturer Part #1046884
AC Smoke and Carbon Monoxide Combo with 10 year 9V Lithium Battery
Product Details
Product Details
- Electrochemical carbon monoxide sensor
- Latching alarm indicator remembers which unit initiated an alarm
- Intelligent Sensing Technology™
- Single test/silence button
- Dust cover
- Locked battery drawer
- Ten-year lithium battery backup
Specifications
- ADA Compliant:
- No
- AMP:
- 0.09
- BAA Compliant:
- No
- Battery Size:
- 9V
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Diameter:
- 5-3/5 in
- Height:
- 2 in
- Power Source:
- AC, Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- UL 217/UL 2034
- Volts:
- 120V
- Weight:
- 8.5 oz