Heavy Duty Bracket for Fire Extinguisher
BRACKET2 Heavy Duty Bracket for Fire Extinguisher
Frequently Purchased Together
Product Details
Product Details
- Fits 2.5 lb fire extinguishers
- Durable Metal Construction
- Designed for secure mounting in marine and vehicle applications
- Approved for marine use
- Limited 1 year warranty
- Fits First Alert Models: FE5GR, FE10GR and FE1A10GR
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- First Alert® FE5GR, FE10GR and FE1A10GR Fire Extinguishers
- Capacity:
- 2.5 lb
- Collection:
- BRACKET2
- Color Finish Name:
- Black, Silver
- Height:
- 11-3/4 in
- Length:
- 3-63/100 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 2-19/100 in