BRACKET5
Frequently Purchased Together
Product Details
Product Details
- Durable metal construction
- Designed for secure mounting in marine and vehicle application
- Approved for Marine use
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- First Alert® FE2A10GR, First Alert® FE3A10GR, First Alert® FE3A40GR
- Capacity:
- 5 lb
- Collection:
- BRACKET5
- Color Finish Name:
- Black
- Height:
- 14-1/4 in
- Length:
- 3-5/10 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 2-3/4 in