This product requires certification to purchase.

CO Alarm F/ Carbon Monoxide Gas Propane

You last purchased this on
 
BRK Electronics

CO Alarm F/ Carbon Monoxide Gas Propane

  • Fast #
  • Part #BGCO1BCN
  • Item #9767866
  • Manufacturer Part #GCO1BCN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
BRK Electronics

CO Alarm F/ Carbon Monoxide Gas Propane

  • Fast #
  • Part #BGCO1BCN
  • Item #9767866
  • Manufacturer Part #GCO1BCN
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Versatile CO alarm senses high levels of propane, natural/methane gas, and carbon monoxide
  • Crisp backlit digital display allows you to view current and peak levels
  • Can be remotely muted using almost any household remote control
  • Plugs into any AC outlet for easy setup; backup battery powers unit in case of power outage
  • Loud 85-decibel alarm can be heard easily
  • Plugs into any AC Outlet for Effortless setup
  • Easy to operate and test
  • Includes 9V Battery Backup
  • Electrochemical sensor
  • 5-Year Limited Warranty
  • Requires Certification

Specifications

Application:
Commercial, Residential, Multi-Family
Battery Size:
AA
Height:
5-3/5 in
Length:
3-1/10 in
Power Source:
Electric, Gas
UL Listed:
Yes
Volts:
120V
Width:
1-4/5 in