DC Smoke Alarm with 10 Year Battery
DC Smoke Alarm with 10 Year Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 10-YEAR SEALED BATTERYFOR CONTINUOUS PROTECTION: No Battery replacements required for the life of the alarm.
- ELIMINATES LOW BATTERY CHIRPS: No low battery chirps for a decade.
- 10-YEAR SMOKE SENSOR AND END OF LIFE SIGNAL: Provides audible notice when the alarm needs to be replaced.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one touch easy access button.
- 10 YEAR LIMITED WARRANTY
Documents
Specifications
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Height:
- 2-1/4 in
- Length:
- 5-7/10 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 3V
- Width:
- 5-7/10 in