DC Smoke & Carbon Monoxide Combo Alarm
DC Smoke & Carbon Monoxide Combo Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 10-YEAR SEALED BATTERY FOR CONTINUOUS PROTECTION: No battery replacements required for the life of the alarm.
- ADVANCED SMOKE + CO PROTECTION: Advanced sensing technology for early warning and less cooking nuisance alarms.
- LOW PROFILE DESIGN: Sleek, contemporary design blends with any decor.
- END OF LIFE SIGNAL: Provides audible notice when the alarm needs to be replaced.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 5-67/100 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm, Carbon Monoxide Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 3V
- Width:
- 5-67/100 in