DC Smoke & Carbon Monoxide Combo Alarm
DC Smoke & Carbon Monoxide Combo Alarm
Frequently Purchased Together
Product Details
Product Details
- 2-IN-1 SMOKE + CO PROTECTION: Protects against the threat of smoke and carbon monoxide.
- REPLACEABLE 9V BATTERY INCLUDED: 9V Alkaline battery included to power alarm.
- EASY INSTALL & BATTERY REPLACEMENT: Add protection in minutes. A battery pull tab is also included to keep the batteries fresh until the home is occupied.
- LATCHING ALARM INDICATOR: Visually identifies unit that initiated alarm or low battery.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch easy access button
Documents
Specifications
- Battery Size:
- 9V
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5-3/5 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm, Carbon Monoxide Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 9V
- Width:
- 5-3/5 in