First Alert®
Frequently Purchased Together
Product Details
Product Details
- Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
- Silence feature - temporarily silence an unwanted nuisance alarm
- End of Life Signal provides audible notification alarms needs to be replaced
- Single Button Test/Silence
- Electrochemical CO Sensor - the most accurate sensor available as compared to other sensing technologies
- 7-Year Limited Warranty
Specifications
- Application:
- Commercial, Residential, Multi-Family
- Collection:
- First Alert®
- Color Finish Name:
- White
- Height:
- 2-3/10 in
- Length:
- 3-2/5 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-2/5 in