14 oz. Fire Extinguishing Spray
Tundra™ 14 oz. Fire Extinguishing Spray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for grease fires idea
- Sprays 4X longer sprays 4X long
- Easily fits in kitchen cabinets easily fits
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 14 oz
- Collection:
- Tundra™
- Color Finish Name:
- Red
- Depth:
- 3 in
- Height:
- 9-1/2 in
- Length:
- 8-2/10 in
- Material:
- Metal, Plastic
- UL Listed:
- No
- Width:
- 2-1/2 in