24 x 24 in. Hydrospun Flat Pack Wiper
ProKnit® 24 x 24 in. Hydrospun Flat Pack Wiper
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wipes are solvent resistant
- Perfect for manufacturing and maintenance
- Excellent replacement for cloth rags
- Effectively and efficiently clean oil, grease, and grime
- Color: White
- Size: 24 x 24"
- Packaging: Flat Pack
Specifications
- Collection:
- ProKnit®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Width:
- 24 in