This product requires certification to purchase.

85/100 x 1-1/10 in. Flue Extension in Stainless Steel

You last purchased this on
 
Broan

85/100 x 1-1/10 in. Flue Extension in Stainless Steel

  • Fast #
  • Part #BAEEW48SS
  • Item #8326152
  • Manufacturer Part #AEEW48SS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

85/100 x 1-1/10 in. Flue Extension in Stainless Steel

  • Fast #
  • Part #BAEEW48SS
  • Item #8326152
  • Manufacturer Part #AEEW48SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flue extension can be used in a ducted or non-ducted (ductless) application
  • Flue extension accommodates ceiling heights from 9' to 10'
  • Easily installed for a polished, professional appearance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Duct
Brand Model Compatibility:
EW48 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-7/8 in
Height:
1-1/10 in
Indoor Outdoor:
Indoor
Length:
3-17/50 in
Material:
Stainless Steel
Number of Lights:
0
Product Type:
Flue Extension
UL Listed:
Yes
Width:
85/100 in