This product requires certification to purchase.

100 CFM Inline Bathroom Exhaust Fan - Energy Star Rated

You last purchased this on
 
Broan

100 CFM Inline Bathroom Exhaust Fan - Energy Star Rated

Brand image
You last purchased this on
 
Broan

100 CFM Inline Bathroom Exhaust Fan - Energy Star Rated

  • Fast #
  • Part #BL100EL
  • Item #9910803
  • Manufacturer Part #L100EL
3.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ENERGY STAR® certified
  • Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
  • Standard 8" round ducting for all ENERGY STAR® certified models
  • AMCA and HVI air and sound tested
  • 80L Speed Control available
  • CULus listed
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
133 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
12-1/4 in
Duct Size:
8 in
Energy Star Compliant:
Yes
Height:
11-3/4 in
Length:
12-1/4 in
Material:
Steel
Sones:
0.4
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
26 W
Width:
12-1/4 in


Call for Pricing
Call for Pricing