110 CFM Ceiling Bathroom Exhaust Fan with CleanCover - Energy Star Rated
110 CFM Ceiling Bathroom Exhaust Fan with CleanCover - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- 110 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sones for whisper quiet operation
- Broan® Flex Series ventilation fans easily install from the room side, which makes it possible to retrofit to spaces with no attic access
- CleanCover™ grille stays cleaner longer with fewer vent slots to collect dust
- FoldAway™ mounting ears precisely positioned the fan for new construction applications or fold flat for retrofit installations with no attic access
- EZDuct connector creates an air tight seal while connecting to the duct from below the ceiling
- 50% more airtight installed performance vs standard ventilation fans
- SnapFit flange kit offers flexible installation for new construction or retrofit upgrades
- ENERGY STAR® certified
- 4 in. duct connector with damper
-
Green
Specifications
- AMP:
- 0.3
- CFM:
- 110 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 12-1/4 in
- Material:
- Plastic
- Sones:
- 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 12-1/4 in