110 CFM Ventilator Steel
110 CFM Ventilator Steel
Product Details
Product Details
- 1.0 sones
- Ventilate multiple bathrooms simultaneously
- Easily handles extended duct runs from a number of different inlets
- 6" round outlet; 4" round inlets
- Two inlet duct covers included
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Length:
- 12-1/2 in
- Material:
- Steel
- Product Type:
- Ventilator