This product requires certification to purchase.

120V Energy Recovery Ventilation (ERV)

You last purchased this on
 
Broan

120V Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #BB130E65RT
  • Item #9292197
  • Manufacturer Part #B130E65RT
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

120V Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #BB130E65RT
  • Item #9292197
  • Manufacturer Part #B130E65RT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO™ Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard
  • Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 130 CFM, this AI Series model will meet the needs of a small to medium size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes
  • Can be used to comply with California Title 24, Part 6 Fault Indicator Display Requirements when paired with any of these Broan main controls: VTTOUCHW, VAUTOW, VTSPEEDW, VTDEHUMW
  • Requires Certification

Specifications

AMP:
2.5
CFM:
130 ft3/min
CSA Certified:
CSA C439, CSA F326
Height:
21-1/2 in
Length:
16-1/6 in
Material:
Steel
Product Type:
Recovery Unit, Ventilator
UL Listed:
UL 1812
Volts:
120V
Width:
21 in