This product requires certification to purchase.

120V HVAC Fan Control

You last purchased this on
 
Broan

120V HVAC Fan Control

  • Fast #
  • Part #B66V
  • Item #18335
  • Manufacturer Part #66V
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

120V HVAC Fan Control

  • Fast #
  • Part #B66V
  • Item #18335
  • Manufacturer Part #66V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Three independent, 120V, 15A rocker switches
  • Fits single-gang opening
  • Requires Certification

Specifications

Color Finish Name:
Ivory
Volts:
120V